1. Tools & Machining/
  2. Power Tools/
  3. Power Drills/
  4. Drill Bit Sets

VersaDrive Cobalt Drill Bit Sets (209010)


See all variants from
£109.99Inc VAT (20%)
See all variants from £109.99

Description

VersaDrive® Cobalt Drills are a premium grade 8% Cobalt drill bit with fully ground flutes, 135° Split point and Titanium coating for faster drilling & reduced wear.

Suitable for heavy fabrication use, this Cobalt drill bit can also be used to drill stainless steel, mild steel, cast iron and a wide range of other structural materials.

VersaDrive® Drill Bits have a patented non-slip, Hex shank suitable for use in any standard 1/2” drill chuck for cordless or pistol drills or used with a VersaDrive® Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.

Features & Benefits
- Fast drilling with minimal kickback
- Dual hardened for impact wrench use up to 10mm
- Precision Ground Flutes with easy chip clearance
- 135º Split Point for easy starting and high accuracy
- 8% Cobalt for long life and endurance
- GoldMax low-friction titanium coating to stop burn out
- High Strength, Non-Slip Shank Design

Additional Information
- Optimum life and performance when used with rotary pistol drills
- Up to 10mm can be used on impact wrench & impact drivers for fast cutting performance
- Suitable for harder materials such as stainless steel when used at reduced RPM
- Use appropriate lubrication and correct RPM to achieve long tool life

See full description