0
1

2608836631 SDS PLUS-5X Hammer Drill Bit 18 x 150 x 200mm

Order Code: ZT3108556S

£10.49 Inc VAT (20%)

Currently unavailable

Description

Bosch 2608836631 SDS Plus-5X Hammer Drill Bit 18mm x 150mm x 200mm
The Bosch 2608836631 is a single SDS Plus-5X drill bit with a diameter of 18mm and a working depth of 150mm. SDS Plus bits offer highly efficient drilling in reinforced concrete and masonry. They have a 4-flute design which provides fast dust removal so the bit can slice through concrete and rebar quickly with reduced wear. The centring tip prevents wandering and geometrical form prevents jamming.

Features:
SDS plus-5X Drill Bit offers highly efficient drilling in reinforced concrete
Geometrical form of the 4-cutter head prevents jamming and breakage for optimal results
“Turn-angle” head and 4-flute design provide fast dust removal for increased drilling speeds and reduced wear
Centring tip guides drilling from the start for efficient work and exact hole diameters
Specification:
Diameter: 18mm
Working length: 150mm
Total length: 200mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome