R8 (Bridgeport) to arbor adaptor


£132.99 Inc VAT (20%)

See 3 Product Variants
£132.99

Description

R8 (Bridgeport) to arbor adaptor

Feature Attributes

Rotational Speed Maximum:
10000 1/min
Functional Length:
20 mm
Coolant Entry Style:
0, without coolant
CoroPak:
11.2
Coolant Exit Style:
0, no coolant exit
Body Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome