1. Tools & Machining/
  2. Machining/
  3. Chucks, Collets & Toolposts/
  4. Drill Chucks
EXTRA80-RV Quick Action Drill Chucks - Plastic - Single Sleeve

EXTRA80-RV Quick Action Drill Chucks - Plastic - Single Sleeve


See all variants from
£46.99

Inc VAT (20%)

See all variants from £46.99

Description

EXTRA80-RV Quick Action Drill Chucks

Impact-resistant quick-action drill chuck with radial locking palstic sleeve.
Optional with retaining ring for machines without spindle stop.
SINGLE SLEEVE- is for power tools with spindle lock , meaning you can tighten and lock the drill bit in the chuck without the use of both hands
LOCKING RING - For tools without spindle lock and you tighten and lock the drill bit in the chuck by holding the locking ring and body to close it to clamp


Features
• Keyless
• With plastic retaining ring
• With through-hole for use of a locking screw
• Easy clamping and locking with one manual operation
• Radial locking device to prevent release of the drill bit during clockwise
and anticlockwise rotation
• Impact-resistant for universal use
• Carbide inserts in the clamping jaws

Locking screw NOT INCLUDED

See full description

Feature Attributes

Chuck Type:

Keyless

Chuck Diameter:

42.7 mm

Item:

Drill Chucks

For Use With:

Power Drills

Diameter:

42.7 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome