M12 Fuel Right Angle Impact Wrench - Bare Unit


£159.99 Inc VAT (20%)
Up to 5.5% off

See all variants from £159.99

Description

These Milwaukee® M12 FUEL™ right angle impact wrench series are versatile and powerful tools ideal for use in hard-to-reach areas. These impact wrenches balance exceptional power, delivering up to 270 Nm of fastening torque and 300 Nm of nut-busting torque, with a compact frame, equipped with advanced technology to maximize runtime and performance. These compact impact wrenches come in ½″ and ⅜″ drive sizes making them perfect for automotive, construction, and maintenance applications where space is limited.

Features and Benefits
• Compact design with 71mm head profile, designed for access in tight spots, enhancing usability in cramped conditions
• 4-mode drive control includes auto shut-off and bolt removal modes to prevent over-tightening and ensure greater control
• Durable build features POWERSTATE™ brushless motor, REDLITHIUM™ battery pack, and REDLINK PLUS™ intelligence for superior durability, power, and battery efficiency
• Equipped with a premium rubber overmold for comfort and bright LED lights for workspace illumination
• Anvils with friction rings allow for easy and secure socket swapping

Notes
• MLW-263-0065N and MLW-263-0067Q are body only

Feature Attributes

Series:
M12 Fuel
Power Source:
Battery
Rotational Speed Maximum:
3000 rpm
Product Type:
Cordless Impact Wrench
Max. Torque Rating:
270 Nm
Blows Per Minute:
3600
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome