M12 Fuel Right Angle Impact Wrench Kits


£279.99 Inc VAT (20%)
Up to 6.5% off

See all variants from £279.99

Description

These Milwaukee® M12 FUEL™ right angle impact wrench series are versatile and powerful tools ideal for use in hard-to-reach areas. These impact wrenches balance exceptional power, delivering up to 270 Nm of fastening torque and 300 Nm of nut-busting torque, with a compact frame, equipped with advanced technology to maximize runtime and performance. These compact impact wrenches come in ½″ and ⅜″ drive sizes making them perfect for automotive, construction, and maintenance applications where space is limited.

Features and Benefits
• Compact design with 71mm head profile, designed for access in tight spots, enhancing usability in cramped conditions
• 4-mode drive control includes auto shut-off and bolt removal modes to prevent over-tightening and ensure greater control
• Durable build features POWERSTATE™ brushless motor, REDLITHIUM™ battery pack, and REDLINK PLUS™ intelligence for superior durability, power, and battery efficiency
• Equipped with a premium rubber overmold for comfort and bright LED lights for workspace illumination
• Anvils with friction rings allow for easy and secure socket swapping

Notes
• MLW-263-0065N and MLW-263-0067Q are body only

Feature Attributes

Series:
M12 Fuel
Power Source:
Battery
Battery Type:
Lithium-ion
Brushed Or Brushless:
Brushless
Battery Capacity:
2.0,6.0 A·h,A·h
Number of Batteries Supplied:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome