Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Chucks, Collets & Toolposts
Drill Chucks
P-33788 Keyless 3-Jaw 13mm Chuck with SDS Adapter
By Makita
Order Code:
ZT1124890X
£26.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/tools-and-machining/drill-chucks/p-33788-keyless-3-jaw-13mm-chuck-with-sds-adapter/p/ZT1124890X
Add to quotation
Schedule an order and save 5%
View all Drill Chucks
Description
• Keyless chuck
• Diameter: 13 mm
• Shank: SDS-PLUS
• Pack Quantity: 1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome