0
1

V25E-2514 Variable Speed Drill Press

Order Code: ZT3346541S

£5,599.99 Inc VAT (20%)


Description

This SERRMAC V25E-2514 is an Italian manufactured machine that has been thoughtfully configured to suit any demanding workshop.

Precise, silent and reliable column drill. Built according to strict accident-prevention regulations, with step pulley transmission and variable speed, precision spindle axis with tempered morse taper and machined base surface.

This machine comes complete with optional table with vice.

Item Number V25E-2512-SERRMAC
Country of Manufacture Italy
Motor 0.75 kW
Quill Diameter 52 mm
Spindle Nose to Base 1150 mm
Spindle Speed 185 – 2500 rpm
Spindle Taper MT 3
Table Slot 16 mm
Tapping Capacity Steel 16 mm
Drill Capacity Steel 25 mm
Power 220V/1-phase
Shipping Weight 185 kgs.
Spindle Travel 100 mm
Column Diameter 98mm
Dimensions (h x w x d) 1970 x 410 x 560 mm
Table Dimensions 350 mm x 160 mm

3 Year mechanical warranty

* specifications subject to change without notice.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome