1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Bits/
  4. Drill Sets
HSS S/s R-F Drill Sets
0
1
2

HSS S/s R-F Drill Sets


3 Variants From
£14.99

Inc VAT (20%)

Up to 6% off
See 3 Product Variants
£14.99

Description unavailable

Feature Attributes

System of Measurement:

Metric

Drill Length Type:

Standard Length

Flute Construction:

Roll Forged

Case Type:

Metal

Finish/Coating:

Black Oxide

Cutting Direction:

Right Hand

More attributes