HSS-Tin Jobber Drill Sets


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description


Description unavailable

Feature Attributes

Finish/Coating:
TiN
Material:
High Speed Steel
Standards Met:
DIN 338
Case Type:
Plastic Case
Cutting Direction:
Right Hnd
Shank Type:
Straight
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome