Dust & Chip Extractor 1HP 230V


£259.99 Inc VAT (20%)

See all variants from £259.99

Description

Mobile workshop extractor suitable for attachment to most static workshop machines including bandsaws, table saws, scroll saws, planers and sanders. Supplied with 2m of Ø100mm suction ducting.

Feature Attributes

Motor Power:
750 W
Intake Diameter:
100 mm
Supply Voltage:
230 V
Flex Hose Diameter:
100 mm
Air Flow:
500 ft³/min
Impeller Diameter:
230 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome