0
1
2
3
4
5
6

Quick Click Translucent Separator with 45L Plastic Collection Bin

Order Code: ZT4905841S

£169.99 Inc VAT (20%)


Description

The 98548 combines the Quick Click translucent separator with a 45l heavy duty plastic collection bin with threaded lid. Also included are two 58mm OD shop vacuum adaptors to fit to the separator offering a 38mm male slip end to engage the hose both in and out of the separator. Reviews confirm the Quick Click separator has proven effective in both domestic and commercial use.

The Quick Click separator design offers a wide diameter smoothed air path to increase the efficiency of the cyclonic separation of debris from the air path and optimise the power coming from your vacuums air stream
Exclusive to the Quick Click separator is the inclusion of a baffle plate that increases the effective separation of very fine debris by preventing fine dusts returning to the vacuum through the recovery tube
Truly commercial rubber gaskets assure a leak proof solution
The full size Quick Click 58mm inlet and exit optimises airflow and is designed to accept 58mm OD shop vacuum adaptors to use hoses with similar sized end fittings
45l HDPE collection bin equipped with threaded lid and air relief feature which helps ensure against a sealed suction condition

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome