Roll & Stroll Premium Carpet Protector


£29.99 Inc VAT (20%)

See 2 Product Variants
£29.99

Description

Everbuild Roll & Stroll is the ultimate self-adhesive floor protector, ideal for protecting floors against mess, dirt, staining, spillages and soiling that occurs during painting, plastering, building, tiling, general maintenance and repair work.Roll and Stroll is totally waterproof, fire retardant and sticks to most types of flooring including carpet, wood, laminate, stair cases, ceramics, vinyl and stone. Roll and Stroll will also protect window ledges and sills etc. Roll and Stroll is reverse wound for easy application with minimum effort. Roll and Stroll is ideal for a multitude of uses in engineering, commercial and industrial applications. Designed for heavy usage, Roll and Stroll has a heavy-duty anti-slip cross weave which will not tear or rip.BENEFITS:- Easy roll out with no specialist applicator equipment required.- Will not creep and wrinkle after application. Stays where it is put!- Totally waterproof.- Protects against expensive to clean spillages from paints, varnishes etc.- Easily removed, will not leave a sticky residue.- Can be left for up to 4 weeks.- Adheres to most common flooring types.- Heavy-duty anti-slip cross weave, will not tear or rip.- Safer than dust sheets, no trip risk.

Feature Attributes

Type:
Carpet Protector
Material:
Self-adhesive
Cover Type:
Carpet Protector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome