Edge and Centre Finders Sets

Edge and Centre Finders Sets


Select
£82.99 Inc VAT (20%)


See all variants from £82.99

Description

The centre locator provides a quick and efficient means of establishing the required position and can be used by an unskilled operator. Indicates the relationship between the centre line of any machine spindle and a datum face to within .0005" by the 'run-off' method and to within .0002" by using the light 'line' method. Although ideal for use on mills the locator can also be used on drills, lathes or any other rotating machinery employing a chuck.

Features and Benefits
• Delivers with accuracy
• Available as a metric or imperial set to suit your preferences
• Saves you time when locating the centre of a desired matrial

Typical Applications
• Engineering
• Construction

See full description

Feature Attributes

Tool Type:
Centre Location Set
Shank Diameter:
10 mm
Body Diameter:
12 mm
Overall Length:
100 mm
Stem Type:
Ball-ended

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome