Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Measuring & Marking Tools
/
Precision Measuring Tools
/
Set Up & Alignment Tools
/
Edge and Centre Finders
Hover to enlarge the image
Switch 1G 2 Way SP 20A Brushed Stainless Steel White Inserts
By
Novar ED&S
Order Code:
ZT5107479S
MPN:
K14371BSSW
View all Edge and Centre Finders
Product Description
Novar ED&S SWITCH 1G 2 WAY SP 20A BRSHD STAINLESS STEEL WHI INSERTS Edge K14371BSSW
Specifications
Material
Metal
Colour
White
Width
86mm
Method of Operation
Rocker
Wiring System
Two-way switch
Rated Current
20A
Type of Fastening
Screw mounting
Mounting Method
Surface mounted
Height of Device
86mm
Surface Finish
Glossy
Surface Protection
Decor
£32.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome