GGS 28C - Professional Straight Die Grinder

GGS 28C - Professional Straight Die Grinder


Select
£209.99 Inc VAT (20%)


See all variants from £209.99

Description

Professional Straight grinder offers perfect handling for demanding grinding work. Its powerful 650watt motor (with soft start) ensures you make excellent progress through your working day and its KickBack Stop feature detects when the tool is jammed and shuts down immediately, ensuring user safety. The grinding spindle is long and slim and very good at accessing hard to reach areas. The new and improved carbon brushes mean the amount of servicing required for this tool is vastly diminished and the Constant Electronic feature means constant speed, even under heavy load. There is a new clamping system for a secure fit of the grinding stones and its compact and ergonomic shape means versatile grinding in all conditions.

Feature Attributes

Model Number:
GGS 28C
Noise/ Vibration Information:
Vibration Uncertainty K 1.5 m/s²,Vibration Emission Value Ah 14.0 m/s² (Surface Grinding up to 50mm),Vibration Emission Value Ah 6.0 m/s² (Surface Grinding up to 25mm),Sound Uncertainty Level K 3.0 dB,Sound Pressure Level 77 dB(A),Sound Power Level 88 dB(A)
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Rated Power Input:
650 W
MFR Part No.:
GGS 28C
No Load Speed:
30,000 rpm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome