GGS 8CE - Long Nose Die Grinder


£339.99 Inc VAT (20%)

See 2 Product Variants
£339.99

Description

GGS 8CE
Powerful 750w motor for fast work progress with soft start. Handy design and high torque. Ideal for grinding surfaces with flap wheels, brushes and other accessories. KickBack Stop: detects when the tool is jammed and shuts it down immediately for a high level of user protection.
Little servicing required due to significantly improved carbon brush lifetime

Constant Electronic for constant speed, also under heavy load

New clamping system for a secure fit of the grinding stones to ensure precise work

Cut-out carbon brushes for a high level of motor protection

Direct cooling for high overload capability and long lifetime

Feature Attributes

Contents:
19 mm spanner,13 mm spanner
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Rated Power Input:
420 W
Weight:
1.7 kg
Size & Weight:
Length 387mm,Weight 1.7Kg,Height 77mm
No Load Speed:
8,000 rpm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome