Multi-speed machine Mammoth Electronic


£5,199.99 Inc VAT (20%)

See all variants from £5,199.99

Description

The multi-speed machine with stepless regulation is powerful and is suitable for heavy-duty use.

Feature Attributes

Length:
445 mm
Width:
200 mm
Height:
320 mm
Rotational Speed Range (From):
100 rpm
Rotational Speed Range, From:
100 rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome