Pneumatic straight grinder PGAS 1/700


Select
£899.99 Inc VAT (20%)


See all variants from £899.99

Description


Description unavailable

Feature Attributes

Outer Diameter:
5 mm
Inner Diameter:
5 mm
Length:
145 mm
Exhaust Direction:
Rear
Air Consumption, Under Load:
0.12m³/min
Air Consumption, At Idle:
0.25m³/min
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome