Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Electric Hand and Die Grinders
Pneumatic straight grinder PGAS 8/100
By Pferd
3 Variants From
£1,099.99
Inc VAT (20%)
See 3 Product Variants
£1,099.99
Description
Description unavailable
Feature Attributes
Height:
46 mm
Collet Size:
6 mm
Inner Diameter:
8.5 mm
Collet Group:
7
Throttle Type:
Lever
Outer Diameter:
8.5 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome