Oscillating Edge Sanders


£2,199.99 Inc VAT (20%)

See 2 Product Variants
£2,199.99

Description

Sanding belt speed 17 m/s
Sanding belt dims 150×2,260mm
Sanding belt tilt 90° – 180°
Sanding belt table size 810×180mm

Feature Attributes

Product Type:
Oscillating Edge Sander

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome