6843 - Auto-feed Screwdriver - Variable Speed


Select
£349.99 Inc VAT (20%)


See all variants from £349.99

Description

6843
Auto-feed screwdriver. Improved casing. Rigid aluminium. Anti-tilt device prevents screw sway. Dust-proof construction. Silent clutch. Forward and reverse function. Uses standard collated screw strips. Maximum capacity 4mm screws, 25 - 55mm drywall screw. Variable speed trigger.

Power input: 470W.
No load speed: 6,000rpm.
Max dry wall screw size: 4 x 55mm.
Bit size: 1/4" hex x 141mm.

Feature Attributes

Overall Length:
400 mm
Overall Width:
75 mm
Maximum No Load Speed:
6,000 rpm
Screwdriver Type:
Pistol
Maximum Screw Diameter:
4
Weight:
2.0 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome