0
1

ax electric driver hex cn


£719.99 Inc VAT (20%)

See all variants from £719.99

Description

The HIOS electric torque screwdriver is designed with a powerful, high speed motor to increase productivity and efficiency. Ensures accuracy in fastening with precision automatic shut-off clutch once preset torque is achieved. Requires a Transformer (power supply).

Model:A5000X
Drive Size:1/4" F/Hex
Range: 40 - 120 cN.m ,3.5 - 10 lbf.in, 4 - 12 kgf.cm.
Tool Weight:16 oz.
Tool Length:7.75
RPM High:1000
RPM Low:700
Grip Dia:1 1/4"

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome