0
1

CLT-AY Tansformer for Robotic Driver


£1,999.99 Inc VAT (20%)

See all variants from £1,999.99

Description

The CLTAY-81-120 operates with select CLF-Series robotic electric screwdrivers. It is a single tool automation controller. Requires a signal from another source to start the driver. Equipped with terminal block connections for stop & start reset signals. Variable speed control from 17 - 30 VDC. Operates with Electric Screwdriver Models: CL816AXH, CL825AXH and CL850AXH.

Model:CLT-AY-81-120
Tool Weight:29.7 lbs.
Tool Length:8.66
Tool Width:12.5
Tool Height:6
Maximum Output:10A
Output VDC:17/30V
Input VAC:120V
Fuse Size:5A

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome