The SS-Series is electric torque screwdriver designed for precision and accuracy. The unique soft-stop shock absorbing clutch design is ideal for assembling shock sensitive components such as disk drives, plastics, and electronics. Ergonomically designed clutch and body case reduces impact and vibration transmitted in the screw fastening process, which delivers less torque reaction to operator.
Model:SSQ6500X
Drive Size:1/4" F/Hex
Range: 25 - 130 cN.m ,2.2 - 11 lbf.in, 2.5 - 13 kgf.cm.
Tool Weight:23.6 oz.
Tool Length:9.25
RPM High:900
RPM Low:600
Grip Dia:1 1/2"