0
1

Electric Driver


£339.99 Inc VAT (20%)
Up to 9% off

See all variants from £339.99

Description

The HIOS VZ-Series electric screwdriver is designed to plug directly into a power outlet and does not require a separate power supply unit. Ensures accuracy in fastening with precision automatic shut-off clutch once preset torque is achieved. Operates on a duty cycle of 0.5 seconds on and 3.5 seconds off.

Model:VZ4506PS
Drive Size:1/4" F/Hex
Range: 100 - 450 cN.m ,8.8 - 39 lbf.in, 10 - 45 kgf.cm.
Tool Weight:24 oz.
Tool Length:11
RPM:600
Grip Dia:1 1/2"
110V

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome