Electricians Screwdrivers, Slotted Tip


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

Slotted

Insulated screwdrivers with three-component ergonomically designed handles combining a strong core with excellent grip. The soft, high-friction material allows optimum torque and maximum comfort even when used in wet or oily conditions. Smoothly rounded shape eliminates pressure points on the hand in use. All handles are colour-coded at both ends to aid type identification, and are fitted with hanging holes for convenient storage.
High grade vanadium alloy blades fully hardened to DIN and ISO standards
IEC 60900 compliant

See full description

Feature Attributes

Number of Pieces:
1
Tip Type:
Slotted
Insulated:
Yes
Screwdriver Type:
Insulated