0
1

Esd Push To Start Electric Driver


£699.99 Inc VAT (20%)

See all variants from £699.99

Description

The K-Series electric torque screwdriver is an assembly tools that increases productivity and enhances product quality through precision torque control and user comfort. The electric screwdriver automatically stops when the preset torque has been reached. The electric screwdrivers is NRTL certified from TUV America, Inc. The certification ensures manufacturing companies that they are purchasing and operating a quality and safe tool for its operators. Requires STC 30 Plus Transformer (power supply).

Model:K250P-A ESD
Drive Size:1/4" F/Hex
Range: 29.4 - 245 cN.m, 2.6 - 21.7 lbf.in, 3 - 25 kgf.cm.
Tool Weight:21.2 oz.
Tool Length:10.25
RPM High:1050
RPM Low:630
Grip Dia:1 1/2"

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome