FS6300 1/4in Hex Drywall Screwdriver


£119.99 Inc VAT (20%)

See all variants from £119.99

Description

The Makita FS6300 1/4in Hex Drywall Screwdriver is fitted with a silent synchronised pin clutch for quiet operation and a lightweight aluminium gear housing for durability. It has a variable speed trigger with forward/reverse rotation for more control when in use. With a one-touch locator and a lock-on trigger facility to assist the user in high-speed applications. Other features include a rubberised soft grip, strong metal belt clip, a job light and double insulation. It is supplied with a magnetic socket bit. Specification Bit Holder 1/4in Hex Input Power 570W No Load Speed 0-6,000/min. Max. Torque 11Nm Capacity Drywall Screw 4mm Weight 1.4kg

Feature Attributes

No Load Speed:
0-6000 rpm
Power Type:
Corded
Input Power:
570 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome