0
1

Push To Start Hybrid Electric Driver


£3,699.99 Inc VAT (20%)

See all variants from £3,699.99

Description

The HD150P-A brushless electric screwdriver delivers precision process control. The innovative automation fastening system provides the ability to quickly transform the assembly area along with the flexibility to make steady product improvements for small or large production batches. The patented HD-Series hybrid fastening torque control system is the world's first torque control tool using both air and electric power to set and control torque. The affordable, flexible manufacturing tool increases productivity with one electric screwdriver as it can replace between 2- 8 conventional screwdrivers. The HD power tool is ESD certified, ensuring less than 1 Ohm at the bit tip. ESD management assures product quality, cost savings and a reduction in overall ESD failures. Manufacturing engineers involved with microelectronic products are aware of the importance of controlling Electrostatic Discharge (ESD) failures. Lapses in preventing the occurrence of electrostatic discharge can affect production yields, manufacturing costs, product quality, product reliability, reputation and profitability. Requires HDC40i Hybrid Controller and MAC-20 mini air compressor. Push-to-start tool.

Model:HD150P-A
Drive Size:1/4" F/Hex
Range: 49.1 - 147 cN.m, 4.4 - 13 lbf.in, 5 - 150 kgf.cm.
Tool Weight:15.5 oz.
Tool Length:9.6
Minimum Adjustable RPM Range:500
Maximum Adjustable RPM Range:1800
Grip Dia:1 1/4"

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome