The HIOS CLF-Series is designed for robotic and automated applications. The durable robotic screwdrivers deliver reliability and precision torque. Ensures accuracy in fastening with precision automatic shut-off clutch once preset torque is achieved. Requires a Transformer (power supply).
Model:CL816AXH
Drive Size:1/4" F/Hex
Range: 150 - 250 cN.m ,13.2 - 22 lbf.in, 15 - 25 kgf.cm.
Tool Weight:45 oz.
Tool Length:9.5
RPM High:550
RPM Low:310
Grip Dia:2"