Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Fastening Tools
Electric Screwdrivers
W Screwdrivers 620W 110V
By Hikoki
See all variants from
£179.99
Inc VAT (20%)
See all variants from
£179.99
Description unavailable
Feature Attributes
Weight:
1.5 kg
Drive Type:
Hex
Hex Drive Size:
1/4 in
Overall Length:
312 mm
Supply Voltage:
110 V
Screwdriver Type:
Pistol
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome