The HIOS CLF-Series is designed for robotic and automated applications. The durable robotic screwdrivers deliver reliability and precision torque. Ensures accuracy in fastening with precision automatic shut-off clutch once preset torque is achieved. Requires a Transformer (power supply).
Model:CLF6500XH
Drive Size:1/4" F/Hex
Range: 40 - 100 cN.m ,3.5 - 8.8 lbf.in, 4 - 10 kgf.cm.
Tool Weight:24 oz.
Tool Length:10
RPM High:850
RPM Low:440
Grip Dia:1 3/8"