ProTronic Plus Torque Wrench


Select
£1,299.99 Inc VAT (20%)


See all variants from £1,299.99

Description

The Norbar ProTronic Plus Torque Wrench is equipped with Bluetooth, so it will work alongside a specially created app for more intuitive control when out in the field. Dual progressive LEDs, positioned on both sides of the wrench, provide an easy visual representation of torque progress, allowing the user to more easily anticipate torque target. There is also a large LCD screen with a bright backlight, the numbers become larger and bolder during active torque for optimal viewing. Four alert modes (LCD, progressive LED, audible and tactile) provide excellent feedback in all working conditions. It has five easily selectable torque units (Nm, lbf.ft, lbf.in, dNm, kg.cm and kg.m (200Nm and above)). The ability to programme up to 50 pre-sets saves time in setting up frequently occurring applications. A wide range of advanced features (cycle counter, customisable sleep timer, language selection, auto torque calculation for torque adaptors, calibration alerts, battery level indication and numerous alert mode customisations) allow the user to tailor the tool to their work preferences. Torque THEN Angle mode gives the user the ability to conveniently apply an angle to a fastener directly after achieving a torque target without the need to remove the torque wrench from the application. Power interruption technology helps to prevent loss of work and continuity if the wrench is impacted. A patent-pending, built-in calibration factor feature allows different head lengths to be easily accommodated. Fitted with a comfortable handle that provides a secure grip. The battery cap has been designed to prevent accidental loss. Supplied with a storage case and a UKAS accredited torque calibration certificate in both counter-clockwise and clockwise direction.

See full description

Feature Attributes

Drive Shape:
Square
Series:
ProTronic Plus
Torque Wrench Type:
Electronic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome