Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Electronics & Mini
Philips Mini Screwdrivers 75mm 1000V
By EGA Master
2 Variants From
£12.39
Inc VAT (20%)
See 2 Product Variants
£12.39
Description
Description unavailable
Feature Attributes
Blade Length:
7.5 cm
Length:
175 mm
Product Type:
Mini Screwdriver
Number of Pieces:
1
Voltage Rating:
1000 V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome