VDE PlusMinus Screwdriver


£13.99 Inc VAT (20%)

See 2 Product Variants
£13.99

Description

The Hultafors PlusMinus VDE Screwdriver comes with insulated high-quality, hardened steel blade for working on electrical installations up to 1,000 V. Developed for professional use together with craftsmen. Each screwdriver is tested and certified according to IEC 60900. The extra narrow blade provides better access in confined spaces.Fitted with a durable PPC plastic handle with a coating of age-resistant and easy-to-grip rubber. This long rubber-coated handle ensures grip for precision and maximal transmission of power. Permanent marking of type and size on the top makes it easy for the user to select the right screwdriver. The handle’s design prevents the screwdriver from rolling on inclined surfaces. There is also a hole in the handle for hanging or securing.

Feature Attributes

Type:
Plusminus
Tip Type:
PlusMinus

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome