Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Electronics & Mini
Winsta 2P Socket White 16A
By Wago
Order Code:
ZT5026382S
Qty of 50 for
£399.50
Inc VAT (20%)
£7.99 each
Quantity
Price
Discount
1 - 2499
£7.99
0%
2500 +
£7.67
4%
50
Add to basket
This product must be ordered in multiples of 50
Get it in
15-17
working days
Available
GBP
399.50
https://www.zoro.co.uk/shop/tools-and-machining/electronics-and-mini/winsta-2p-socket-white-16a/p/ZT5026382S
Add to quotation
View all Electronics & Mini
Description
Wago WINSTA 2P SOCKET WHITE 16A Mini 890-122
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome