Inc VAT (20%)
Description unavailable
Finish:
Phosphated
Product Type:
Side Cutters
Material:
High-performance hardened and tempered steel
Hardening Process:
Induction hardened
Cutting Application:
Copper wire
Hardness of Cutting Edge:
59 - 61 HRC