5505VX Modular Head Screw-On End Mills - Stellram


£319.99 Inc VAT (20%)

See all variants from £319.99

Description

Ball Nose Milling Cutter
5505VX

Feature Attributes

Number of Inserts:
2
Milling Application:
End Mill
Clamp Type:
Screw Clamping
Number of Flutes:
2
Unit Measured:
Metric
Body Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome