5505VX Weldon End Mills Flat - Stellram


£479.99 Inc VAT (20%)

See 3 Product Variants
£479.99

Description

Ball Nose Milling Cutter
5505VX

Feature Attributes

Number of Inserts:
2
Milling Application:
End Mill
Number of Flutes:
2
Clamp Type:
Screw Clamping
Body Material:
Steel
Coolant Supplied:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome