CORINOX needle files three square


£13.99 Inc VAT (20%)

See all variants from £13.99


Description unavailable

Feature Attributes

Applications:
Working On Edges (Chamfering, Rounding),Finishing,Rounding,Chamfering,Deburring,Surface Work
Suitable For:
Manual Application,Manual Filing Tool
Shape:
Three Square
External Diameter:
4.1 mm
Shank Diameter:
3.5 mm
Length:
180 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome