Diamond escapement files barrette


£29.99 Inc VAT (20%)
Up to 3% off

See all variants from £29.99


Description unavailable

Feature Attributes

Applications:
Finishing,Surface Work,Leveling,Working On Edges,Working On Edges (Chamfering, Rounding),Removing Oxide Layers,Deburring
Suitable For:
Manual Application
Length:
140 mm
Width:
4 mm
Coating:
40 mm
Shape:
Barrette Shape
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome