Diamond escapement files hand


£27.99 Inc VAT (20%)
Up to 6.5% off

See all variants from £27.99


Description unavailable

Feature Attributes

Applications:
Deburring,Removing Oxide Layers,Working On Edges (Chamfering, Rounding),Working On Edges,Finishing,Surface Work,Leveling
Suitable For:
Manual Application
Width:
4 mm
Height:
1.2 mm
Length:
140 mm
Coating:
40 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome