Diamond escapement files three square


£39.99 Inc VAT (20%)

See all variants from £39.99


Description unavailable

Feature Attributes

Applications:
Finishing,Removing Oxide Layers,Surface Work,Leveling,Deburring,Working On Edges,Working On Edges (Chamfering, Rounding)
Suitable For:
Manual Application
Width:
3 mm
Length:
140 mm
Coating:
40 mm
Shape:
Three Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome