Diamond files for manual filing tools crossing oval


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

Diamond files and sheets are used for tasks where conventional files fail due to the hardness of the material being worked on. Diamond files and sheets are also used for processing hardened steel. The working temperatures are so low that no chemical wear occurs. This allows the higher hardness of the diamond grain to be exploited for a longer tool life. Diamond files for manual filing tools are suitable for use in machines, as well as for hand filing. The shank diameter of the diamond files is 3mm.

Feature Attributes

Applications:
Leveling,Working On Edges,Finishing,Working On Edges (Chamfering, Rounding),Removing Oxide Layers,Deburring,Surface Work
Suitable For:
Manual Filing Tool,Manual Application
Shape:
Crossing Oval Shape
Grit Size:
D 126

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome