Diamond files for manual filing tools square


Select
£27.99 Inc VAT (20%)


See all variants from £27.99

Description

Diamond files and sheets are used for tasks where conventional files fail due to the hardness of the material being worked on. Diamond files and sheets are also used for processing hardened steel. The working temperatures are so low that no chemical wear occurs. This allows the higher hardness of the diamond grain to be exploited for a longer tool life. Diamond files for manual filing tools are suitable for use in machines, as well as for hand filing. The shank diameter of the diamond files is 3mm.

Feature Attributes

Applications:
Deburring,Surface Work,Leveling,Finishing,Removing Oxide Layers,Working On Edges (Chamfering, Rounding),Working On Edges
Suitable For:
Manual Filing Tool,Manual Application
Length:
50 mm
Grit Size:
D 126
Coating:
15,Complete mm
Shape:
Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome