1. Tools & Machining/
  2. Hand Tools/
  3. Cutting and Shaping Tools/
  4. Hand Files and Rasps/
  5. Engineers Files
Diamond handy files hand

Diamond handy files hand


2 Variants From
£69.99

Inc VAT (20%)

See 2 Product Variants
£69.99

Description

Diamond files and sheets are used for tasks where conventional files fail due to the hardness of the material being worked on. Diamond files and sheets are also used for processing hardened steel. The working temperatures are so low that no chemical wear occurs. This allows the higher hardness of the diamond grain to be exploited for a longer tool life. Diamond handy files have a forged shank which allows for use without an additional handle.

Feature Attributes

Suitable For:

Manual Application

Applications:

Deburring,Finishing,Leveling,Removing Oxide Layers,Surface Work,Working On Edges,Working On Edges (Chamfering, Rounding)

Width:

10.3 mm

Shape:

HND

Length:

215 mm

Coating:

100 mm

More attributes