Inc VAT (20%)
Diamond files and sheets are used for tasks where conventional files fail due to the hardness of the material being worked on. Diamond files and sheets are also used for processing hardened steel. The working temperatures are so low that no chemical wear occurs. This allows the higher hardness of the diamond grain to be exploited for a longer tool life. Diamond handy files have a forged shank which allows for use without an additional handle.
Applications:
Deburring,Finishing,Leveling,Removing Oxide Layers,Surface Work,Working On Edges,Working On Edges (Chamfering, Rounding)
Suitable For:
Manual Application
Shape:
Square
Height:
5.5 mm
Length:
215 mm
Coating:
100 mm