Diamond needle files crossing oval


£27.99 Inc VAT (20%)

See all variants from £27.99

Description

Diamond files and sheets are used for tasks where conventional files fail due to the hardness of the material being worked on. Diamond files and sheets are also used for processing hardened steel. The working temperatures are so low that no chemical wear occurs. This allows the higher hardness of the diamond grain to be exploited for a longer tool life. Diamond needle files can be used generally in tool making.

Feature Attributes

Suitable For:
Manual Application
Applications:
Working On Edges (Chamfering, Rounding),Finishing,Working On Edges,Leveling,Removing Oxide Layers,Deburring,Surface Work
Length:
140 mm
Width:
5 mm
Height:
2.2 mm
Coating:
70 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome