Diamond riffler files crossing oval


£45.99 Inc VAT (20%)

See all variants from £45.99

Description

Diamond files and sheets are used for tasks where conventional files fail due to the hardness of the material being worked on. Diamond files and sheets are also used for processing hardened steel. The working temperatures are so low that no chemical wear occurs. This allows the higher hardness of the diamond grain to be exploited for a longer tool life. Diamond riffler files are used for work in hard-to-reach areas and on complex geometries. The coating length is 25 mm on both sides of the files.

Feature Attributes

Suitable For:
Manual Application
Applications:
Finishing,Deburring,Removing Oxide Layers,Leveling,Working On Edges,Working On Edges (Chamfering, Rounding)
Height:
2 mm
Coating:
25 mm
Length:
150 mm
Shape:
Crossing Oval Shape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome